missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SHOWA™ CleaN-DEX™ Ultimate 100% Nitrile Gloves
Manufacturer: SHOWA™ C9905PFXS
Description
Class 1000 clean room.
- Clean-processed 100% Nitrile glove
- Delivers exceedingly good ESD properties and particulate counts, protecting high-end semi-conductors and perishable foodstuffs alike
- “Clean” white color is ideal for clean room, lab and food processing environments that require exacting standards of industrial hygiene
- Textured fingertips provide enhanced grip and tactile discrimination
- Long, beaded cuff design ensures compatibility with clean room garments and apparel
- Cleanroom operations
- Food processing
- Electronics manufacturing
- Pharmaceuticals
- Laboratories
- Intricate parts handling
- Paint applications
Order Info
Packed 100 gloves per polybag, then double-bagged, then placed in master case polyliner to ensure integrity. Manufactured in an ISO 9002-certified facility. 12 in. long (30.5cm), 6mil thickness.
Compliance
Comply with 21CFR 170-199.
Specifications
Textured | |
Ambidextrous | |
X-Small | |
Powder-free | |
12 in. |
Long, Beaded | |
Nitrile | |
6mil | |
White | |
30.48cm |