missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ 874 Series Chemical Resistant Butyl Gloves

Unsupported butyl chemical resistant gloves offer protection against highly corrosive acids, ketones, and esters.

Supplier:  SHOWA™ 87409

 View more versions of this product

Catalog No. 19050071C


Description

Description

  • Butyl rubber
  • High permeation resistance to gases and water vapors
  • Unlined, rolled cuff
  • Available in smooth or rough grip
  • Unsupported
  • Thin construction for better dexterity
Specifications

Specifications

EN 388
Black
Butyl
14 mil
EN 388:0010X
BIK
Manufacturing, chemical handling, nerve agents, military, homeland security, hazmat
Smooth
874-09
35.5 cm
Cat III, CE 0299
Yes
9
0.35 mm
Type B
Bacteria, Fungi WITH Virus Protection
Rolled
Unlined
14 in.
SDS
Documents

Documents

Promotions

Promotions