Please login to your online account to display your discounted pricing

SHOWA™ Answer™ and Answer Plus™ Gloves


Combine the look and feel of leather with the durability and flexibility of a nitrile-coated fabric

Manufacturer: showa™  273507

 View more versions of this product

Catalog No. 11-395-6B

  • / Pair
  • / Case of 144 Pair
 

Description & Specifications

Specifications

Size 7
Length (Metric) 20.32cm
Powdered Powder-free
Color Navy
Length (English) 8 in.
Cut Resistance Rating Level 1
Liner Material Cotton Jersey, Polyester
For Use With (Application) assembly, fabrication, maintenance, inspection, automotive assembly, material handling
Glove Cuff Style Slip-on
Exterior Finish Textured
Cleaning Procedure Launder at 40°C using a neutral Detergent
Material Nitrile
Coated Area Full