missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Berkshire™ MicroFirst™ Wipers
For ISO Class 5 (Class 100) applications
$17.55 - $17.55
Specifications
Product Type | MicroFirst™ Cleanroom Wipes |
---|---|
Material | Polyester Cellulose |
Compatibility | IPA and other solvents |
Autoclavable | Autoclavable |
Basis Weight | 56.3 |
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
17-987-96A
|
Berkshire™
MF090920 |
22.86 cm | 22.86 cm |
Pack of 300 Each for $17.55
Case of 20 Pack for $351.00
|
|
||||
Description
- Nonwoven wiper blend of high-quality cellulose and polyester
- Unique surface pattern enhances absorbency and strength
- Steam autoclavable for aseptic environments
- Durable with high wet strength
- Work well with IPA and other solvents
Order Info
Basis weight: 56.3g/m2.
Specifications
MicroFirst™ Cleanroom Wipes | |
IPA and other solvents | |
56.3 | |
Cleaning of lab equipment, wiping in component prep, compounding and wash areas |
Polyester Cellulose | |
Autoclavable | |
RoHS 2002/05, REACH |