missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Berkshire™ Lensx™ 90 Wipers

For ISO Class 7 (Class 10,000) applications

Manufacturer:  Berkshire™ LN90040624

 View more versions of this product

Catalog No. 11-996-5




Description

Description

  • Made of nonwoven 70% rayon and 30% manila hemp
  • Nonabrasive; designed for cleaning delicate lenses, optics, lasers
  • Works well with IPA and other solvents
  • Contain no leachable resins or binders
  • 100% biodegradeable

Order Info

Basis weight: 9.35g/m2.

Compliance

Meets A-A-50177, Type 1, Class 1 for Lightweight Lens Paper.

Specifications

Specifications

4 in.
9.2
IPA and other solvents
Cleaning optical and other sensitive surfaces, low linting work surface material
15.2 cm
Lensx™ 90 cleanroom wipes
6 in.
10.2 cm
RoHS 2002/05, REACH
6 x 4 in. (15.2 x 10.2 cm)
6 in.
Rayon, Manila Hemp
4 in.
SDS
Documents
Product Certifications
Promotions

Promotions