Please login to your online account to display your discounted pricing

Berkshire™ Durx™ 770 Wipers


For ISO Class 5 (Class 100) applications

Manufacturer: berkshire™  DR770181810

 View more versions of this product

Catalog No. 06-665-33C

  • / Pack of 150 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Autoclavable Yes
Basis Weight 65.8
Certifications/Compliance RoHS
Color White
Compatibility Common cleaning and disinfecting solutions
Dimensions (L x W) 18 x 18 in. (46 x 46cm)
For Use With (Equipment) Cleaning of lab equipment, integrated circuit, printed circuit board and electronic components
Material Polyester, Cellulose
Width (English) 18 in.
Width (Metric) 46cm
For Use With (Application) For use in ISO Class 5 and higher cleanroom environments, facilities manufacturing integrated circuit, printed circuit board and electronic components
Length (English) 18 in.
Length (Metric) 46cm
Product Type Durx™ 770 cleanroom wipes