missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Berkshire™ Durx™ 770 Wipers
For ISO Class 5 (Class 100) applications
Manufacturer: Berkshire™ DR770040440
Description
- Made from mechanically hydroentangled 55% cellulose/45% polyester with proprietary non-ionic binder
- Work well with IPA and other solvents
- Low fiber and particle generation
- Soft, highly sorbent and durable
- Critical combination of synthetic polyester strength with the absorbent characteristics of cellulose
Order Info
Basis weight, 65.8g/m2.
Specifications
Highly | |
10 cm | |
65.8 | |
Common cleaning and disinfecting solutions | |
Cleaning of lab equipment, integrated circuit, printed circuit board and electronic components | |
10 cm | |
Durx™ 770 cleanroom wipes | |
4 in. |
4 in. | |
Yes | |
RoHS | |
4 x 4 in. (10 x 10 cm) | |
4 in. | |
Cellulose, Polyester | |
4 in. |