missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Berkshire™ Durx™ 670 Cleanroom Wipers
For ISO Class 5 to 8 (100 to 100000) Cleanroom Class applications
Manufacturer: Berkshire™ DR670090920
Description
- Made from mechanically hydroentangled 55% cellulose/45% polyester; no secondary binders
- Steam autoclavable for use in aseptic areas
- Work well with IPA and other solvents
- Smooth, highly sorbent and durable; general-purpose wiper
- Low tendency to shed particles; low extractables
- Also available as wafer separators for horizontal wafer stacking
Order Info
Basis weight: 67.6g/m2
Specifications
9 in. | |
Yes | |
RoHS 2002/05, REACH, USP | |
Common cleaning and disinfecting solutions | |
9 x 9 in. (22.86 x 22.86 cm) | |
9 in. | |
Cellulose (55%), Polyester (45%) | |
For aerospace, defense electronics, food processing, computer assembly and semiconductor, circuit board, pharmaceutical and biomedical device manufacturing | |
300/Pk. |
22.86 cm | |
67.6 | |
White | |
Nonwoven | |
For use in ISO Class 5 and higher cleanroom environments, general purpose wiping and polishing of surface areas, including optics | |
22.86 cm | |
Durx™ 670 cleanroom wipes | |
9 in. | |
9 in. |