missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Berkshire™ Durx™ 670 Cleanroom Wipers

For ISO Class 5 to 8 (100 to 100000) Cleanroom Class applications

Manufacturer:  Berkshire™ DR670040410

 View more versions of this product

Catalog No. 06-665-30A




Description

Description

  • Made from mechanically hydroentangled 55% cellulose/45% polyester; no secondary binders
  • Steam autoclavable for use in aseptic areas
  • Work well with IPA and other solvents
  • Smooth, highly sorbent and durable; general-purpose wiper
  • Low tendency to shed particles; low extractables
  • Also available as wafer separators for horizontal wafer stacking

Order Info

Basis weight: 67.6g/m2

Specifications

Specifications

4 in.
Yes
RoHS 2002/05, REACH, USP
Common cleaning and disinfecting solutions
4 x 4 in. (10 x 10 cm)
4 in.
Cellulose (55%), Polyester (45%)
For aerospace, defense electronics, food processing, computer assembly and semiconductor, circuit board, pharmaceutical and biomedical device manufacturing
1200/Pk.
10 cm
67.6
White
Nonwoven
For use in ISO Class 5 and higher cleanroom environments, general purpose wiping and polishing of surface areas, including optics
10 cm
Durx™ 670 cleanroom wipes
4 in.
4 in.
SDS
Documents
Product Certifications