missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Berkshire™ BCR™ Single-Knit Nylon Full-Finger Cleanroom Glove Liners
Single-knit nylon construction is thin and comfortable, while the full-finger design provides total protection for those with severe glove sensitivities.
Supplier: Berkshire™ BGL7200SB
Description
- Reduces perspiration and contact dermatitis commonly associated with wearing latex, urethane, PVC, or nitrile gloves
- Full-finger design provides total protection for those with severe glove sensitivities
- Can be worn alone as inspection gloves to prevent fingerprints on critical surfaces
- Single-knit nylon construction is thin and comfortable
- Ambidextrous design can be used on either hand
- Gloves can be repeatedly laundered for reuse
- Ideal for wet or temperature related processing
- Suitable for use in ISO Class Cleanrooms
Specifications
Single Knit | |
White | |
Ambidextrous | |
Small | |
Wet/Temperature-Related Processing, Preventing Contact Dermetitis and Perspiration | |
Green |
Uncoated | |
Reusable | |
Nylon | |
Full | |
Knit | |
BGL7 |