missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Berkshire™ BCR™ Polyester Half-Finger Cleanroom Glove Liners
Continuous filament knitted polyester construction is thin yet durable, while the half-finger design permits tactility in addition to wicking moisture from the palms.
Supplier: Berkshire™ BGL2200BR
Description
- Reduces perspiration and contact dermatitis commonly associated with wearing latex, urethane, PVC, or nitrile gloves
- Half-finger design permits tactility while also wicking moisture from the palms
- 100% continuous filament knitted polyester is thin, yet durable
- Ambidextrous design can be used on either hand
- Gloves can be repeatedly laundered for reuse
- Suitable for use in ISO Class Cleanrooms
Specifications
Uncoated | |
Reusable | |
Polyester | |
Half | |
Knit | |
Case |
White | |
Ambidextrous | |
Regular | |
Laboratories and Manufacturing Environments | |
White | |
BGL2 |