Please login to your online account to display your discounted pricing

Bel-Art™ Micro-Tube Homogenizer: Pestles and Tubes


Chemical and heat resistant, colorant-free

Manufacturer: bel-art™  F650000003

 View more versions of this product

Catalog No. 03-421-218

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Outer Packaging Individual pack
Quantity 100/Pk.
Material Animal and phalate/phalate-ester free polypropylene
Type Tube
For Use With (Equipment) Micro-Tube homogenizer system
Size 0.5mL
RNase Free Yes
Dnase Free Yes

Matched pestle tips and micro tubes can be used either with homogenizer or with hand processing.

  • Tight tolerances, thorough homogenization and grinding of materials
  • Chemical and heat resistant, colorant-free to eliminate potential leaching of heavy metals into samples
  • Manufactured and packaged in class 10,000 cleanroom
  • Certified DNase, RNase and Pyrogen-free
  • Made of animal and phalate/phalate-ester free polypropylene
  • Available in individual or bulk packs
Pestles
  • Unique ribbed shaft provides precise finger control of homogenization for shear sensitive samples
  • Fit most motorized mixer adapters
Tubes
  • Tube bottom 25% thicker bottoms than industry standard
  • Frosted side and cap surfaces for labeling, positive seal snap-cap design and pierceable top