Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Utility Funnels


Externally ribbed, polypropylene funnels suitable for a variety of general lab applications

Manufacturer: bel-art™  147810000

 View more versions of this product

Catalog No. 03-421-161

  • / Dozen of 12 Each
 

Description & Specifications

Specifications

Diameter (Metric) Top 6.4cm
Diameter (English) Top 2.5 in.
Material Polypropylene
Capacity (English) 2 oz.
Capacity (Metric) 60mL
Autoclavable Yes
Capacity 2 oz., 60mL
For Use With (Application) For a variety of lab applications