Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Two-Color Wash Bottles - Safety-Vented™ and Safety Labeled, Wide-Mouth


A unique, 2-piece valve prevents pressure build-up of solvents within these Right-to-Know Safety-Labeled Wash Bottles

Manufacturer: bel-art™  F116430238

 View more versions of this product

 Alert

Use only with solvents compatible with LDPE.

Catalog No. 11-391-56

  • / Pack of 3 Each
 

Description & Specifications

Specifications

Capacity (Metric) 250mL
Capacity (English) 8 oz.
Closure Color Natural
Closure Material Polypropylene
Closure Size 53mm
Color Clear
Autoclavable No
Includes Wash Bottle
Material LYOB (Label Your Own Bottle)
Mouth Wide
Capacity 8 oz., 250mL