Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Tech Pens


Heavy-duty soft tip disposable pens come in seven colors and write on glass, metal, ceramics, plastics, paper and more

Manufacturer: bel-art™  133840001

 View more versions of this product

Catalog No. 03-410-479

  • / Each
 

Description & Specifications

Specifications

Product Type Tech Pen
Color Black
Autoclavable Yes
Disposable Yes
For Use With (Application) Writes on Glass, Metal, Ceramics, Plastics, Paper etc
Includes Snap cap
Quantity Each
Temperature (English) Range -50 to 150°F
Temperature (Metric) Range -46 to 65°C
Tip Style Soft tip
Width (Metric) Line 1mm