missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Tech Pens

Heavy-duty soft tip disposable pens come in seven colors and write on glass, metal, ceramics, plastics, paper and more

Manufacturer:  Bel-Art™ F133840002

 View more versions of this product

Catalog No. 03-410-480




Description

Description

  • Oil-based marking paint resists washing, weathering, mild acids and alkalis
  • Operate within the temperature range of -46™ to +65°C (-50° to +150°F)
  • Withstands autoclaving 121°C (250°F)
  • Mark is approximately 1mm (0.040 in.) wide

Specifications

Specifications

Yes
Writes on Glass, Metal, Ceramics, Plastics, Paper etc
Tech Pen
-50 to 150°F
Soft tip
Red
Yes
Snap cap
Each
-46 to 65°C
1mm
Documents