Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Tech Pens


Heavy-duty soft tip disposable pens come in seven colors and write on glass, metal, ceramics, plastics, paper and more

Manufacturer: bel-art™  133840005

 View more versions of this product

Catalog No. 03-410-483

  • / Each
 

Description & Specifications

Specifications

Product Type Tech Pen
Color Blue
Includes Snap cap
Temperature (English) Range -50 to 150°F
Disposable Yes
Quantity Each
For Use With (Application) Writes on Glass, Metal, Ceramics, Plastics, Paper etc
Tip Style Soft tip
Width (Metric) Line 1mm
Autoclavable Yes
Temperature (Metric) Range -46 to 65°C