Please login to your online account to display your discounted pricing

Bel-Art™ Scienceware™ Switch-Grid™ Test Tube Racks


One rack provides 25 possible tube size combinations

Manufacturer: bel-art™  F187450012

 View more versions of this product

Catalog No. 11-123-989

  • / Each
  • / Case of 10 Each
 

Description & Specifications

Specifications

Positions 40
Shape Rows: 10x4
Height (English) 2.62 in.
Height (Metric) 6.7cm
Holds 16 to 20mm Tubes
Length (English) 12.5 in.
Length (Metric) 31.8cm
Product Type Rack with Green Grids
Width (English) 4.37 in.
Width (Metric) 11.1cm
Dimensions (L x W x H) 12.5 x 4.37 x 2.62 in. (31.8 x 11.1 x 6.7cm)
Material Plastic
Color Green
Color Green
Holds 16 to 20mm Tubes
Material Plastic
Positions 40.0
Type Rack with Green Grids
Accessories

Accessories for Catalog Number: 11123989

Item Mfr. No. Item Description Price Per Unit Quantity