missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Polystyrene Microcentrifuge Tube Ice Racks

For temperature-stabilized benchtop procedures or storage

Manufacturer:  Bel-Art™ H189010000

 View more versions of this product

Catalog No. 05-561-11




Description

Description

  • Two-piece construction: upper section has holes to hold tubes; Lower tray section holds water or crushed ice to cool samples
  • Easy-to-clean, light gray high-impact styrene
Short Rack (Mfr. No. 18901 0000)
  • Holds 105 400μL microcentrifuge tubes or others with 8mm diameter Dimensions 8.6L x 4.7W x 2.6 in. H (21.9 x 12.4 x 6.7cm)
  • Stackable
Long Rack (Mfr. No. 18907 0000)
  • Holds 120 1.5mL microcentrifuge tubes or others with 12mm diameter
  • Dimensions 16L x 5.6W x 2.2 in. H (40.6 x 14.3 x 5.7cm)

Specifications

Specifications

Not Autoclavable
8.5 x 4.87 x 2.62 in. (21.6 x 12.4 x 6.7cm)
2.62 in.
400mL Tubes
21.6 cm
105
4.87 in.
Microcentrifuge Tube Ice Rack
Gray/White
For 40omLl tubes
6.7 cm
8.5 in.
Polystyrene
12/Cs.
12.4 cm
Documents