missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Sterileware™ Red Sterile Sampling Scoops

Perfect shape and size for taking samples, especially from wide-mouth containers

Manufacturer:  Bel-Art™ H369062010

 View more versions of this product

Catalog No. 03-990-228


 

Specifications Description & Specifications

Specifications

13.5cm
2.12 in.
1.93 in.
1.93 in.
2.12 in.
8 oz.
FDA
Pack of 10 sampling scoops
7.5 x 2.12 x 1.93 in. (19 x 5.4 x 4.9cm)
Yes
5.4cm
5.6cm
Certificate of sterilization
8 oz.; 250mL
5.31 in.
5.4cm
7.5 in.
Wide mouth containers
2.18 in.
4.9cm
19cm
Polystyrene
250mL
Designed for taking samples, especially from wide-mouth containers, reduces the chance of residual sample staying in the scoop or the scoop being accidently left behind in a sample
Yes
Bright Red
4.9cm
Promotions

Promotions