Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Sterileware™ Red Sterile Sampling Scoops


Perfect shape and size for taking samples, especially from wide-mouth containers

Manufacturer: bel-art™  H369022010

 View more versions of this product

Catalog No. 03-990-226

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Certifications/Compliance FDA
Color Bright Red
For Use With (Equipment) Wide mouth containers
Handle Type Long
Height (English) 1.12 in.
Height (Metric) 2.9cm
Length (English) 8 in.
Length (Metric) Bowl 7.6cm
Width (English) 1.62 in.
Capacity (English) 2 oz.
Capacity (Metric) 60mL
Capacity 2 oz., 60mL
Dimensions (L x W x H) 8 x 1.62 x 1.12 in. (20.3 x 4.1 x 2.9cm)
Disposable Yes
For Use With (Application) Designed for taking samples, especially from wide-mouth containers, reduces the chance of residual sample staying in the scoop or the scoop being accidently left behind in a sample
Height (English) Bowl 1 in.
Includes Certificate of sterilization
Length (English) Bowl 3 in.
Length (English) Handle 5 in.
Length (Metric) Handle 12.7cm
Length (Metric) 20.3cm
Width (English) Bowl 1 in.
Width (Metric) Bowl 2.5cm
Width (Metric) 4.1cm
Height (Metric) Bowl 2.5cm
Material Polystyrene
Sterile Yes
Product Type Pack of 10 sampling scoops