missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Sterileware Economy Sampling Scoops
An inexpensive and accurate measure for dry or liquid sample collection.
Supplier: Bel-Art™ F369330004
Includes: Certificate of processing for sterilization
Description
An inexpensive and accurate measure for dry or liquid sample collection.
- Capacity is listed on each white scoop
- Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
- Flat bottom shape and light weight allows for use as a weighing boat
- One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
- Sterile are individually sealed and sterilized in a polyethylene bag ready for one time use and disposal, lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization
Specifications
Scoop | |
Not Autoclavable | |
8.45 oz. | |
Yes | |
White | |
Provide accurate measure for dry or liquid measures | |
50 | |
1â in. | |
4.1 cm | |
7â·⁄ââ in. | |
1¹âµ⁄ââ in. | |
14 cm | |
2¹¹⁄ââ in. | |
6.8 cm |
High-impact Polystyrene (FDA Grade) | |
Flat | |
250 mL | |
Sterile | |
FDA | |
Sealed in polyethylene bag | |
18.9 x 6.8 x 4.1 cm (7â·⁄ââ x 2¹¹⁄ââ x 1â in.) | |
1â in. | |
4.1 cm | |
5/12 in. | |
18.9 cm | |
4.9 cm | |
2¹¹⁄ââ in. | |
6.8 cm |
Sterilized products are not returnable.