Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Sterileware™ Economy Sample Spoons


Molded high-impact polystyrene for durability and stiffness. SP Scienceware™ Sterileware™ Economy Sample Spoons are ideal for retrieving small, specific volume samples of powders or liquids.

Manufacturer: bel-art™  F367400510

 View more versions of this product

Catalog No. 03-990-237

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Product Type Sample Spoon
Disposable Yes
Includes Certificate of processing for sterilization
For Use With (Application) Designed for retrieving small, specific volume samples of powders or liquids and also provides durability and stiffness when sampling packed powders
Capacity (English) 0.67 oz.
Capacity (Metric) 20mL
Color White
Sterile Yes
Certifications/Compliance FDA
Bottom Shape Flat
Capacity 0.67 oz., 20mL
Material Polystyrene

  • Molded of durable, white high-impact polystyrene for durability and stiffness when sampling packed powders
  • Flat-bottom shape permits use as a weighing boat
  • For one-time use