Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Sterileware™ Economy Sample Spoons


Molded high-impact polystyrene for durability and stiffness. SP Scienceware™ Sterileware™ Economy Sample Spoons are ideal for retrieving small, specific volume samples of powders or liquids.

Manufacturer: bel-art™  F367400004

 View more versions of this product

Catalog No. 03-410-634

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Bottom Shape Flat
Capacity 0.27 oz., 8mL
Certifications/Compliance FDA
Color White
Disposable Yes
For Use With (Application) Designed for retrieving small, specific volume samples of powders or liquids and also provides durability and stiffness when sampling packed powders
Includes Certificate of processing for sterilization
Material Polystyrene
Sterile Yes
Capacity (English) 0.27 oz.
Capacity (Metric) 8mL
Product Type Sample Spoon