Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Sterile Economy Sample Spoons


For retrieving small, specific volume of powdered or liquid samples

Manufacturer: bel-art™  F367400210

 View more versions of this product

Catalog No. 03-990-234

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Bottom Shape Flat
Capacity 0.08 oz., 2.5mL
Certifications/Compliance FDA
Color White
Disposable Yes
Includes Certificate of processing for sterilization
Sterile Yes
Capacity (English) 0.08 oz.
Capacity (Metric) 2.5mL
Product Type Sample Spoon
For Use With (Application) Ideal for retrieving small, specific volume samples of powders or liquids, provides durability and stiffness when sampling packed powders
Material Polystyrene