missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Stainless-Steel Spoons
Double-ended spoons offer two bowl sizes for convenient sample handling
Supplier: Bel-Art™ H367290030
Description
Double-ended spoons offer two bowl sizes for convenient sample handling
- Polished 304 stainless-steel construction
- Solid, rounded shaft for easy handling
Specifications
Spoon | |
Autoclavable | |
2, 8 mL | |
Silver | |
11.81 in. | |
30 cm | |
1.5 in. |
Stainless Steel | |
Double end with 2mL small spoon at one end and 8mL large spoon at other | |
No | |
11.81 x 1.5 in. (30 x 3.81 cm) | |
9.25 in. | |
23.49 cm | |
3.81 cm |