missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Stainless Steel Balance Spoons
Easily transfer small quantities of material
Supplier: Bel-Art™ H367070000
Description
- Square trough-type end
- Holds approximately 1mL
- Spoon end dimensions: 44 x 8.9mm (1.75 x 0.35 in.)
- Length: 17cm (6.7 in.)
F367060000
Made of Stainless-steel
F367070000
Stainless steel with Teflon™ coating
Specifications
Balance Spoon | |
1 mL | |
Non-stick Teflon™ FEP | |
6.7 in. |
Stainless Steel | |
No | |
Designed to transfer small quantities of material | |
17 cm |
Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.