Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Stack Rack Test Tube Racks


Feature interlocking end plates with handles for secure stacking.

Manufacturer: bel-art™  F188601620

 View more versions of this product

Catalog No. 11-391-306

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Holds For 16 to 20mm tubes
Positions 40 places
Product Type Test Tube Racks
Material Polypropylene
Tube Size 16-20mm

  • Polypropylene rack
  • Sturdy and chemical resistant
  • For tubes up to 10cm (4 in.) long
  • Numbered and lettered rows for easy tube identification
  • Steam autoclavable at 121°C (250°F)
  • With white surface to make color comparisons easy
  • Does not shatter or stain