Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Spinbar™ Saturn Magnetic Stir Bars


Spins efficiently to easily stir powders without stalling

Manufacturer: bel-art™  F371160002

 View more versions of this product

 Disclaimers

Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.

Catalog No. 03-421-108

  • / Each
  • / Case of 20 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Shape Spherical center with straight, cylindrical wings
Product Type Stir Bar
For Use With Flat or round-bottom vessels
Coating FDA grade PTFE
Material Magnet
Length (English) 1.57 in.
Case Quantity Ea.
Certifications/Compliance FDA
Length (Metric) 40mm