missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Spinbar™ Octagon Rare Earth Magnetic Stir Bar
Rare Earth/Samarium Cobalt magnet provides strong coupling with drive magnets to reduce frequency of spinout
$23.16 - $74.63
Specifications
Autoclavable | Yes |
---|---|
Quantity | Ea. |
Certifications/Compliance | FDA, ISO 9001:2008, SGS |
Color | Green |
Material | Samarium Cobalt Magnet |
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity | ||
14-513-511
|
Bel-Art™
F371020138 |
0.37 in. | 9.5mm | 1 in. | 25.4mm |
Each for $35.07
|
|
14-513-510
|
Bel-Art™
F371021238 |
0.37 in. | 9.5mm | 0.5 in. | 12.7mm |
Each for $23.16
|
|
14-513-512
|
Bel-Art™
F371020238 |
0.37 in. | 9.5mm | 2 in. | 50.8mm |
Each for $74.63
|
|
14-513-513
|
Bel-Art™
F371020003 |
0.5 in. | 12.7mm | 3 in. | 76.2mm |
Each for $39.51
|
|
Description
- Well-suited for viscous solutions, high speed stirring and extended stirring applications
- Octagon shape with pivot ring creates strong turbulance with minimal chattering and friction
- Coated with Teflon™ PTFE
- Distinctive green color for easy identification and visibility
- Autoclave safe
Specifications
Yes | |
FDA, ISO 9001:2008, SGS | |
Samarium Cobalt Magnet |
Ea. | |
Green | |
Octagonal |