missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Spinbar™ Octagon Rare Earth Magnetic Stir Bar
Rare Earth/Samarium Cobalt magnet provides strong coupling with drive magnets to reduce frequency of spinout
Supplier: Bel-Art™ F371020003
Description
- Well-suited for viscous solutions, high speed stirring and extended stirring applications
- Octagon shape with pivot ring creates strong turbulance with minimal chattering and friction
- Coated with Teflon™ PTFE
- Distinctive green color for easy identification and visibility
- Autoclave safe
Specifications
12.7 mm | |
PTFE | |
Stir Bar | |
10 | |
Autoclavable | |
76.2 mm |
3 in. | |
0.5 in. | |
Green | |
Samarium Cobalt Magnet | |
FDA, ISO 9001:2008, SGS | |
Octagon |