Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Space Saver Vacuum Desiccators


Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators

Manufacturer: bel-art™  F420250000

 View more versions of this product

Catalog No. 08-594-15C

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 31cm
Diameter (English) Outer Flange 10.75 in.
Includes Upper and lower sections, neoprene O-Ring, stopcock, 0.32cm thickness polypropylene perforated sample plate, tapered polypropylene stopcock with PTFE plug and red handle, flat dome clear polycarbonate top with large ribbed knob
Product Type Vacuum Desiccator
Diameter (Metric) Outer Flange 27.3cm
Height (English) 12.12 in.
Diameter (Metric) Inner 24cm
Color White
Diameter (Metric) Plate 23cm
Diameter (English) Plate 9.05 in.
Material Polypropylene bottom, Polycarbonate upper section
Diameter (English) Inner 9.43 in.

  • Strong, shatterproof units provide dry storage and protection for sensitive products
  • Lighter and less costly than similarly sized glass models; do not chip like glass
  • Hold a full vacuum (29.9 in. Hg) at room temperature for 24 hours
  • Tapered polypropylene stopcock with PTFE plug accepts tubing with 1/4 in. to 3/8 in. I.D. and allows a controlled entrance of air, preventing unnecessary turbulence
  • Neoprene O-ring assures a tight seal down to 0°C without the need for grease (ring will not be harmed if grease is used)
  • “Flat Dome” clear polycarbonate top with large ribbed knob maximizes interior clearances and provides an average of 13% greater interior volume over standard hemispherical domes
  • All models include a 1/8 in. (0.32cm) thick perforated plate; disposable or reusable desiccant can be placed on or under this plate
  • Clear polycarbonate bottom models offer increased viewing visibility from more angles

  • Models with white polypropylene bottoms can support incandescent crucibles on Minerit HD High Heat Ceramic Desiccator Plates (available separately, F42038 series)
  • Models with clear polycarbonate bottoms offer increased visibility from more angles

Accessories

Accessories for Catalog Number: 0859415C

Item Mfr. No. Item Description Price Per Unit Quantity  
07-580
Humidity Sponge™ Dessicant Window Type, Fisherbrand™
fisher scientific
CON3150
Meet all drying requirements with these humidity sponges. Fisherbrand™ Dessicant Window Type Humidity Sponges™ are non-toxic and Class M3.5 cleanroom-compatible. Pack of 40 Each for $133.41