Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Space Saver Vacuum Desiccators


Degas liquids quickly and easily in the laboratory or classroom with these small plastic vacuum desiccators

Manufacturer: bel-art™  F420200000

 View more versions of this product

Catalog No. 08-594-15B

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Diameter (English) Inner 7.75 in.
Diameter (Metric) Inner 19.7cm
Height (English) 10.25 in.
Height (Metric) 26cm
Color White
Diameter (English) Outer Flange 9.06 in.
Diameter (English) Plate 7.4 in.
Diameter (Metric) Outer Flange 23cm
Diameter (Metric) Plate 19cm
Includes Upper and lower sections, neoprene O-Ring, stopcock, 0.32cm thickness polypropylene perforated sample plate, tapered polypropylene stopcock with PTFE plug and red handle, flat dome clear polycarbonate top with large ribbed knob
Material Polypropylene bottom, Polycarbonate upper section
Product Type Vacuum Desiccator
Accessories

Accessories for Catalog Number: 0859415B

Item Mfr. No. Item Description Price Per Unit Quantity