missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Single Scale Graduated Cylinders

With raised numerals for quick, accurate reading

Manufacturer:  Bel-Art™ F284530000

 View more versions of this product

Catalog No. 14-513-310




Description

Description

  • Flared top rims and large spouts facilitate pouring
  • Octagonal shaped bases prevent tipping and rolling
  • Non-wetting polypropylene plastic surface eliminates concave meniscus; makes reading easier and more accurate
  • Autoclavable at 121°C (250°F)

Specifications

Specifications

Round
25 mL
19 mm
Polypropylene
0.7 in.
0.5 mL
0.5mL
Octagonal
7.5 in.
Graduated Cylinder
I.D: 1.5cm (0.6 in.); O.D. 1.8cm (0.7 in.)
Single
Autoclavable
SDS
Documents