Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Standard Desiccator Cabinets: Vertical Models


Constructed of Durastar® co-polyester. Bel Art™ SP Scienceware™ Secador™ Standard Desiccator Cabinets: Vertical Models block 99% of UV light and are resistant to staining, crazing and chemical attack.

Manufacturer: bel-art™  420741008

 View more versions of this product

Catalog No. 08-647-857

  • / Each
 

Description & Specifications

Specifications

Height (Metric) Exterior 51.8cm
Color Amber
Depth (English) 16.3 in.
For Use With (Application) Easy and reliable storage of moisture and light sensitive products, blocks 99% UV light, used with disposable or reusable desiccant 420450250
Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Model 4.0
Resistance Chemicals, stains and fine cracks
Volume (English) 1.9 cu. ft.
Width (English) 13.4 in.
Width (Metric) 34.1cm
Depth (Metric) 41.4cm
Cabinet Style Vertical
Shelves 3
Autoclavable No
Height (English) Exterior 20.4 in.
Dimensions (L x W) 16.3 x 13.4 in. (41.4 x 34.1cm)
Door Style Left-hinged and gasketed
Height (English) Opening 16.4 in.
Length (English) 16.3 in.
Length (Metric) 41.4cm
Shelf Type Removable perforated shelves
Material Copolyester