Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Standard Desiccator Cabinets: Vertical Models


Constructed of Durastar® co-polyester. Bel Art™ SP Scienceware™ Secador™ Standard Desiccator Cabinets: Vertical Models block 99% of UV light and are resistant to staining, crazing and chemical attack.

Manufacturer: bel-art™  F420731008

 View more versions of this product

Catalog No. 08-647-854

  • / Each
 

Description & Specifications

Specifications

Shelves 3
Autoclavable No
Height (English) Exterior 16.4 in.
Depth (Metric) 41.4cm
Dimensions (L x W) 16.3 x 13.4 in. (41.4 x 34.1cm)
Door Style Left-hinged and gasketed
For Use With (Application) Easy and reliable storage of moisture and light sensitive products, blocks 99% UV light, used with disposable or reusable desiccant 420450250
Height (English) Opening 16.3 in.
Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Length (Metric) 41.4cm
Resistance Chemicals, stains and fine cracks
Shelf Type Removable perforated shelves
Width (English) Door 13.4 in.
Width (English) 13.4 in.
Width (Metric) Door 34.1cm
Material Copolyester
Depth (English) 16.3 in.
Cabinet Style Vertical
Height (Metric) Exterior 41.7cm
Color Amber
Length (English) 16.3 in.
Model 3.0
Volume (English) 1.58 cu. ft.
Width (Metric) 34.1cm