Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Standard Desiccator Cabinets: Vertical Models


Constructed of Durastar® co-polyester. Bel Art™ SP Scienceware™ Secador™ Standard Desiccator Cabinets: Vertical Models block 99% of UV light and are resistant to staining, crazing and chemical attack.

Manufacturer: bel-art™  F420741000

 View more versions of this product

Catalog No. 08-647-54

  • / Each
 

Description & Specifications

Specifications

Depth (English) 16.3 in.
For Use With (Application) Easy and reliable storage of moisture and light sensitive products, blocks 99% UV light, used with disposable or reusable desiccant 420450250
Resistance Chemicals, stains and fine cracks
Volume (English) 1.9 cu. ft.
Cabinet Style Vertical
Shelves 3
Autoclavable No
Height (English) Exterior 20.4 in.
Color Clear
Height (English) Opening 16.4 in.
Shelf Type Removable perforated shelves
Width (English) Door 8.9 in.
Width (English) 13.4 in.
Width (Metric) Door 22.5cm
Width (Metric) 34.1cm
Material Copolyester
Height (Metric) Exterior 51.8cm
Depth (Metric) 41.4cm
Door Style Left-hinged and gasketed
Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Model 4.0