Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Standard Desiccator Cabinets: Horizontal Models


A UV light-blocking, dry environment

Manufacturer: bel-art™  F420740006

 View more versions of this product

Catalog No. 08-647-59

  • / Each
 

Description & Specifications

Specifications

Cabinet Style Horizontal
Height (Metric) Exterior 34.1cm
Shelves 2
Autoclavable No
Height (English) Exterior 13.4 in.
Color Clear with Blue End Caps
Depth (English) 16.3 in.
Depth (Metric) 41.4cm
Door Style Bottom-hinged and gasketed
For Use With (Application) Easy and reliable storage of moisture and light sensitive products, blocks 99% UV light, used with disposable or reusable desiccant 420450250
Height (English) Opening 16.4 in.
Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Model 4.0
Resistance Chemicals, stains and fine cracks
Shelf Type Vented adjustable shelves
Volume (English) 1.9 cu. ft.
Width (English) Door 8.9 in.
Width (English) 20.4 in.
Width (Metric) Door 41.7cm
Width (Metric) 51.8cm
Material Copolyester