Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Gas-Purge Desiccator Cabinets


Available in a wide range of sizes for gas-purged desiccation

Manufacturer: bel-art™  F420721002

 View more versions of this product

Catalog No. 08-647-663

  • / Each
 

Description & Specifications

Specifications

Cabinet Style Vertical
Height (Metric) Exterior 31.4cm
Shelves 2 vented adjustable shelves
Autoclavable No
Height (English) Exterior 12.4 in.
Color Clear
Depth (English) 16.3 in.
Depth (Metric) 41.4cm
Dimensions (L x W) 16.3 x 13.4 in. (41.4 x 34.1cm)
Door Style Left-hinged and gasketed
For Use With (Application) Create a controlled environment with dry nitrogen desiccation or other gases of choice, dust-free and desirable for many applications including clean room environments
Height (English) Opening 8.4 in.
Includes Rear mounted gas port valves, carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Length (English) 16.3 in.
Length (Metric) 41.4cm
Model 2.0
Resistance Chemicals, stains and fine cracks
Volume (English) 1.16 cu. ft.
Width (English) Door 8.9 in.
Width (English) 13.4 in.
Width (Metric) Door 22.5cm
Width (Metric) 34.1cm
Material Copolyester