missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Gas-Purge Desiccator Cabinets

Available in a wide range of sizes for gas-purged desiccation

Manufacturer:  Bel-Art™ F420741009

 View more versions of this product

Catalog No. 08-647-723


 

Specifications Description & Specifications

Specifications

Amber
41.4cm
Left-hinged and gasketed
Rear mounted gas port valves, carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
41.4cm
Chemicals, stains and fine cracks
13.4 in.
Vertical
No
51.8cm
16.3 in.
16.3 x 13.4 in. (41.4 x 34.1cm)
Create a controlled environment with dry nitrogen desiccation or other gases of choice, dust-free and desirable for many applications including clean room environments
16.3 in.
4.0
1.87 cu. ft.
34.1cm
Copolyester
20.4 in.
3
Promotions

Promotions