Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Gas-Purge Desiccator Cabinets


Available in a wide range of sizes for gas-purged desiccation

Manufacturer: bel-art™  F420721009

 View more versions of this product

Catalog No. 08-647-721

  • / Each
 

Description & Specifications

Specifications

Depth (English) 16.3 in.
Cabinet Style Vertical
Height (Metric) Exterior 31.4cm
Shelves 2
Height (English) Exterior 12.4 in.
Depth (Metric) 41.4cm
Dimensions (L x W) 16.3 x 13.4 in. (41.4 x 34.1cm)
Includes Rear mounted gas port valves, carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Length (English) 16.3 in.
Model 2.0
Resistance Chemicals, stains and fine cracks
Volume (English) 1.16 cu. ft.
Width (English) 13.4 in.
Width (Metric) 34.1cm
Material Copolyester
Autoclavable No
Color Amber
Door Style Left-hinged and gasketed
For Use With (Application) Create a controlled environment with dry nitrogen desiccation or other gases of choice, dust-free and desirable for many applications including clean room environments
Length (Metric) 41.4cm