Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Gas-Purge Desiccator Cabinets


Available in a wide range of sizes for gas-purged desiccation

Manufacturer: bel-art™  F420731002

 View more versions of this product

Catalog No. 08-647-666

  • / Each
 

Description & Specifications

Specifications

Volume (English) 1.55 cu. ft.
Width (English) Door 8.9 in.
Cabinet Style Vertical
Shelves 3 perforated removable shelves
Height (English) Exterior 16.4 in.
Color Clear
Depth (English) 16.3 in.
Dimensions (L x W) 16.3 x 13.4 in. (41.4 x 34.1cm)
Door Style Left-hinged and gasketed
For Use With (Application) Create a controlled environment with dry nitrogen desiccation or other gases of choice, dust-free and desirable for many applications including clean room environments
Height (English) Opening 12.3 in.
Includes Rear mounted gas port valves, carrying handles, latch and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Length (English) 16.3 in.
Length (Metric) 41.4cm
Model 3.0
Resistance Chemicals, stains and fine cracks
Width (English) 13.4 in.
Width (Metric) Door 22.5cm
Width (Metric) 34.1cm
Height (Metric) Exterior 41.7cm
Autoclavable No
Depth (Metric) 41.4cm
Holds 60 cans
Material Copolyester