Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Auto Desiccator Cabinets: Vertical Models


A UV light blocking, dry environment with automatic electronic dehumidification

Manufacturer: bel-art™  F420741116

 View more versions of this product

Catalog No. 08-647-53

  • / Each
 

Description & Specifications

Specifications

Depth (English) 16.3 in.
Width (English) 13.4 in.
Material Copolyester
Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Volume (English) 1.87 cu. ft.
Width (Metric) Door 22.5cm
Width (Metric) 34.1cm
Resistance Chemicals, stains and fine cracks
Voltage 120V
Shelves 3
Height (Metric) Exterior 51.8cm
Shelf Type Vented adjustable shelves
Temperature Range (English) 41° to 104°F
Dimensions (L x W) 16.3 x 13.4 in. (41.4 x 34.1cm)
Width (English) Door 8.9 in.
Length (Metric) 41.4cm
Temperature Range (Metric) 5° to 40°C
Length (English) 16.3 in.
Depth (Metric) 41.4cm
Door Style Side-swinging
Color Clear with Blue End Caps
For Use With (Application) Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Height (English) Opening 16.4 in.
Model 4.0
Cabinet Style Vertical
Autoclavable No
Height (English) Exterior 20.4 in.