Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Auto Desiccator Cabinets: Vertical Models


A UV light blocking, dry environment with automatic electronic dehumidification

Manufacturer: bel-art™  F420741117

 View more versions of this product

Catalog No. 08-647-679

  • / Each
 

Description & Specifications

Specifications

Resistance Chemicals, stains and fine cracks
Material Copolyester
Width (English) 13.4 in.
Color Blue with Clear Door
Height (English) Opening 16.4 in.
Voltage 120V
Depth (English) 16.3 in.
Volume (English) 1.87 cu. ft.
Height (Metric) Exterior 51.8cm
Shelves 3
Autoclavable No
Height (English) Exterior 20.4 in.
Dimensions (L x W) 16.3 x 13.4 in. (41.4 x 34.1cm)
Shelf Type Vented adjustable shelves
Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Door Style Side-swinging
Length (Metric) 41.4cm
Width (English) Door 8.9 in.
Depth (Metric) 41.4cm
For Use With (Application) Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Width (Metric) Door 22.5cm
Model 4.0
Width (Metric) 34.1cm
Temperature Range (English) 41° to 104°F
Temperature Range (Metric) 5° to 40°C
Length (English) 16.3 in.
Cabinet Style Vertical