Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Auto Desiccator Cabinets: Vertical Models


A UV light blocking, dry environment with automatic electronic dehumidification

Manufacturer: bel-art™  F420741100

 View more versions of this product

Catalog No. 08-647-677

  • / Each
 

Description & Specifications

Specifications

Material Copolyester
Width (English) 13.4 in.
Door Style Side-swinging
Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Resistance Chemicals, stains and fine cracks
Height (Metric) Exterior 51.8cm
Cabinet Style Vertical
Autoclavable No
Height (English) Exterior 20.4 in.
Dimensions (L x W) 16.3 x 13.4 in. (41.4 x 34.1cm)
Shelf Type Perforated removable shelves
Length (English) 16.3 in.
Temperature Range (Metric) 5° to 40°C
Depth (Metric) 41.4cm
Temperature Range (English) 41° to 104°F
Depth (English) 16.3 in.
Volume (English) 1.87 cu. ft.
Voltage 100V
Model 4.0
Width (Metric) 34.1cm
For Use With (Application) Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Color Clear
Length (Metric) 41.4cm
Shelves 3