Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Auto Desiccator Cabinets: Vertical Models


A UV light blocking, dry environment with automatic electronic dehumidification

Manufacturer: bel-art™  F420721115

 View more versions of this product

Catalog No. 08-647-656

  • / Each
 

Description & Specifications

Specifications

Material Copolyester
Door Style Side-swinging
Model 2.0
Color Clear
Voltage 120V
Resistance Chemicals, stains and fine cracks
Temperature Range (English) 41° to 104°F
Depth (English) 16.3 in.
Width (Metric) 34.1cm
Width (English) Door 8.9 in.
Height (Metric) Exterior 31.4cm
Shelves 2
Height (English) Exterior 12.4 in.
Dimensions (L x W) 16.3 x 13.4 in. (41.4 x 34.1cm)
Shelf Type Vented adjustable shelves
Volume (English) 1.16 cu. ft.
Width (Metric) Door 22.5cm
Temperature Range (Metric) 5° to 40°C
Length (English) 16.3 in.
For Use With (Application) Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Depth (Metric) 41.4cm
Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Width (English) 13.4 in.
Length (Metric) 41.4cm
Height (English) Opening 8.3 in.
Cabinet Style Vertical
Autoclavable No