missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Auto Desiccator Cabinets: Vertical Models

A UV light blocking, dry environment with automatic electronic dehumidification

Manufacturer:  Bel-Art™ 420731118

 View more versions of this product

Catalog No. 08-647-855


 

Specifications Description & Specifications

Specifications

Amber
41.4cm
Side-swinging
Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
41.4cm
Chemicals, stains and fine cracks
41° to 104°F
120V
13.4 in.
Vertical, tinted
No
41.7cm
16.3 in.
16.3 x 13.4 in. (41.4 x 34.1cm)
Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
16.3 in.
3.0
Perforated shelves
5° to 40°C
1.55 cu. ft.
34.1cm
Copolyester
16.4 in.
3
Promotions

Promotions