Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Auto Desiccator Cabinets: Vertical Models


A UV light blocking, dry environment with automatic electronic dehumidification

Manufacturer: bel-art™  F420731115

 View more versions of this product

Catalog No. 08-647-655

  • / Each
 

Description & Specifications

Specifications

Volume (English) 1.55 cu. ft.
Length (English) 16.3 in.
Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Temperature Range (English) 41° to 104°F
Width (English) 13.4 in.
Model 3.0
Depth (English) 16.3 in.
Width (Metric) Door 22.5cm
Resistance Chemicals, stains and fine cracks
Cabinet Style Vertical
Height (English) Exterior 16.4 in.
Shelves 3
Dimensions (L x W) 16.3 x 13.4 in. (41.4 x 34.1cm)
Shelf Type Perforated removable shelves
Width (Metric) 34.1cm
Length (Metric) 41.4cm
Color Clear
Depth (Metric) 41.4cm
Voltage 120V
For Use With (Application) Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Width (English) Door 8.9 in.
Height (English) Opening 12.3 in.
Door Style Side-swinging
Height (Metric) Exterior 41.7cm
Temperature Range (Metric) 5° to 40°C
Material Copolyester
Autoclavable No