Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Auto Desiccator Cabinets: Horizontal Models


A UV light blocking, dry environment with automatic electronic dehumidification

Manufacturer: bel-art™  F420740117

 View more versions of this product

Catalog No. 08-647-672

  • / Each
 

Description & Specifications

Specifications

Width (English) 20.4 in.
Color Blue with Clear Door
Volume (English) 1.87 cu. ft.
Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
For Use With (Application) Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Model 4.0
Depth (English) 16.3 in.
Resistance Chemicals, stains and fine cracks
Door Style Bottom-hinged, pull down oven style
Material Copolyester
Temperature Range (Metric) 5° to 40°C
Shelves 2
Cabinet Style Horizontal
Height (English) Exterior 13.4 in.
Shelf Type Vented adjustable shelves
Width (English) Door 8.9 in.
Height (English) Opening 16.4 in.
Depth (Metric) 41.4cm
Width (Metric) 51.8cm
Width (Metric) Door 22.5cm
Temperature Range (English) 41° to 104°F
Voltage 120V
Height (Metric) Exterior 34.1cm
Autoclavable No