Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Secador™ Auto Desiccator Cabinets: Horizontal Models


A UV light blocking, dry environment with automatic electronic dehumidification

Manufacturer: bel-art™  F420740100

 View more versions of this product

Catalog No. 08-647-670

  • / Each
 

Description & Specifications

Specifications

Door Style Bottom-hinged, pull down oven style
Model 4.0
Height (Metric) Exterior 34.1cm
Autoclavable No
Height (English) Exterior 13.4 in.
Color Clear
Depth (English) 16.3 in.
Depth (Metric) 41.4cm
For Use With (Application) Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
Resistance Chemicals, stains and fine cracks
Shelf Type Perforated removable shelves
Temperature Range (Metric) 5° to 40°C
Voltage 100V
Volume (English) 1.87 cu. ft.
Width (Metric) 51.8cm
Material Copolyester
Temperature Range (English) 41° to 104°F
Cabinet Style Horizontal
Shelves 2
Width (English) 20.4 in.